Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lid - 55 Gallon Nortech Drum

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Lid - 55 Gallon Nortech Drum

Item #: WBB638538

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $224.95
Product Information
Customer Review
Product Q&A
Accessories
Lid - 55 Gallon Drum
Lid For 55 Gallon Drum. Non-Returnable Item.

Product Specifications

    • WIDTH INCHES2-1/2"
    • HEIGHT INCHES24"
    • COLOR FINISHMetallic
    • BRANDNortech
    • CONSTRUCTIONMetal
    • DESCRIPTIONLid For 55 Gallon Drum
    • FOR USE WITH55 Gallon Nortech Complete Units
    • MANUFACTURERS PART NUMBERN641
    • PACKAGE QUANTITY1
    • STYLEDrum
    • TYPELid
    • WEIGHT LBS16-1/7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:66