Mastercraft 1510W Wet Dry Vacuum with 12 Gallon Steel Tank

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Mastercraft 1510W Wet Dry Vacuum with 12 Gallon Steel Tank

Item #: WB795468

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $742.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
STEEL TANK WET AND DRY VACUUM
The 20 gauge cold rolled steel tanks feature reinforced ribs to strengthen tanks. Double roll over bottom seal prevents leaking. Cold rolled steel tanks are finished with powder coated exterior and epoxy interior.
Features: Trap-Sack® dry filtration system includes removable cloth filter and large totally enclosed disposable paper filter bag. Wet pick up adapter with automatic float shutoff protects the by-pass motor from water damage when removing liquids. Includes 30'L power cord. 10'L vinyl hose; 5'L curved metal wand; carpet tool; floor tool; upholstery tool; crevice tool. Glidemobile models have two 2-1/2" front swivel casters, two 8" rear wheels and chrome plated steel push handle. UL and CUL listed.
Warranty: Motor and Steel tanks - 2 yrs, Balance - 1 year

Product Specifications

    • CAPACITY GALLONS12
    • BRANDMastercraft
    • CFM94
    • CONSTRUCTIONSteel
    • HORSEPOWER1.3
    • MANUFACTURERS PART NUMBER1510W
    • POWER120v
    • TYPE12 Gal. Steel Glidemobile Wet/Dry Vacuum
    • WATER LIFT INCHES84"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $412.05 with this comparable product +
Item #: WB239534
globalindustrial.com
Usually ships in 3 to 6 days
(4)
$329.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.241.238:44