Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,192 Items)
Sub Category
Vacuums-Wet Dry (301)
Remove
Nortech Plastic Drum Liner - 30 Gallon
Remove

      Items
Nortech Plastic Drum Liner - 30 Gallon Nortech Plastic Drum Liner - 30 Gallon


Nortech Plastic Drum Liner - 30 Gallon
Nortech Plastic Drum Liner - 30 Gallon
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB638530
Price: $21.25 ea.
(Sold in pkg of 4, $85.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Nortech Plastic Drum Liner - 30 Gallon
Reusable Plastic Drum Liner for 30 Gallon Vacuums.

Product Specifications
WIDTH INCHES 18"
HEIGHT INCHES 18"
COLOR FINISH Metallic
BRAND Nortech
CONSTRUCTION Metal
DESCRIPTION Plastic 30 Gallon Drum Liner
FOR USE WITH 30 Gallon Nortech Complete Units
MANUFACTURERS PART NUMBER N630PL
PACKAGE QUANTITY 1
STYLE Plastic
TYPE Drum Liner
WEIGHT LBS 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
15 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet & Attachment Kit

15 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet & Attachment Kit

From $1,015.00
select
Qty: Add to Cart
55 Gallon Dual B Pneumatic Vacuum Generating Head w/ 2" Inlet

55 Gallon Dual B Pneumatic Vacuum Generating Head w/ 2" Inlet

From $1,176.00
select
Qty: Add to Cart
Nortech Standard Cloth Filter - 4 Gallon

Nortech Standard Cloth Filter - 4 Gallon

From $32.95
select
Qty: Add to Cart
12" Wide Aluminum Floor Tool For 2" Nortech Vacuum Hose

12" Wide Aluminum Floor Tool For 2" Nortech Vacuum Hose

From $80.95
select
Qty: Add to Cart
30 Gallon B Pneumatic Vacuum Unit w/ 2" Inlet & Attachment Kit

30 Gallon B Pneumatic Vacuum Unit w/ 2" Inlet & Attachment Kit

From $1,119.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)