Powr-Flite® Flood Pump Machine With Wand
See all 8 items in product family

Powr-Flite® Flood Pump Machine With Wand

Item #: WB239575

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,703.00 Save up to 34%
Price: $ 1,789.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
POWR-FLITE® FLOOD PUMP MACHINE WITH WAND
Designed for quick and easy flood and water recovery, ideal for drying carpets and furniture. Features a stainless steel 50 mesh filter for pump protection. Powerful 3-stage vacuum motor extracts liquids at 10 gallons per minute. Easy connection to garden hoses (hose not included) to displace water where you want it. 25'’L x 2"” dia. vacuum hose. Discharge pump, located in equipment bay, produces more GPM than recovery tank pumps to provide less weight and lower cost. Large 9” x 9” access opening for easy clean-up. 25’L, 3-conductor power cord.

Product Specifications

    • CAPACITY GALLONS15
    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CFM--
    • CLEANING WIDTH--
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFlood Pump Machine
    • GPM10
    • MANUFACTURERS PART NUMBERPF85DX
    • MODEL239575
    • POWER CORD LENGTH25 Ft.
    • WATER LIFT INCHES135"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!