Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac® 12 Gallon Two Stage 2.5 Peak HP Wet Dry Vacuum

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Shop-Vac® 12 Gallon Two Stage 2.5 Peak HP Wet Dry Vacuum

Item #: WB238178

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $472.95 Save up to 20%
Price: $ 379.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shop-Vac™
Industrial Wet Dry Vacuum
Tough enough for the construction site, these industrial grade Shop-Vacs features a high quality cartridge for wet or dry pick-up and an additional drywall bag for fine dust. Super quiet motors, on-board tool storage, no messy filters and 35'L power cord for efficient cleanup. 1 Year Limited Warranty. All models but the stainless steel include drain tank.

Product Specifications

    • CAPACITY GALLONS12
    • COLOR FINISHYellow/Black
    • BRANDShop-Vac
    • CFM100
    • CONSTRUCTIONPolymer
    • MANUFACTURERS PART NUMBER9622110
    • POWER CORD LENGTH35 Ft.
    • VOLTAGE120
    • WATER LIFT INCHES90
    • WATTAGE280
    • WEIGHT LBS34
    • REFERENCE # 962-21-10
    • PEAK HORSE POWER2.5 (2 Stage)
    • AMPS9.5
    • LIMITED WARRANTY YEARS1 Year
    • HERTZ60
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!