Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,199 Items)
Sub Category
Vacuums-Wet Dry (301)
Remove
Wet/Dry Vacuum 12 Gallon WVD 902 With 29" Squeegee Kit
Remove

      Items
Wet/Dry Vacuum 12 Gallon WVD 902 With 29" Squeegee Kit Wet/Dry Vacuum 12 Gallon WVD 902 With 29" Squeegee Kit


Wet/Dry Vacuum 12 Gallon WVD 902 With 29" Squeegee Kit
Email This Page Printer Friendly Version
Wet/Dry Vacuum 12 Gallon WVD 902 With 29" Squeegee Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB607144
Price: $919.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wet/Dry Vacuum 12 Gallon WVD 902 With 29" Squeegee Kit

Powerful dual 1.6 HP vacuum motors ( 3.2 HP ) with 2 year limited warranty providing excellent dry soil or water recovery. Motor provides 100" water lift and 180 CFM of airflow. Excellent 0.5 micron filtration at 98.70 % efficiency for improved Indoor Air Quality with or without bags. Ball float wet shut-off assembly ensures water does not reach the motor and vapor barriers can be added to eliminate moisture completely. Structural foam tank comes complete with a 10 year limited warranty. Structofoam head material is rustproof and durable with a 10-year limited warranty against defects. Dump tube that permits quick and convenient emptying to a floor drain. Unique tip and pour system allows the tank to be emptied even when a floor drain is not present. For wide area cleaning can be fitted with a 29" front mounted squeegee kit. Structofoam head material is rustproof and durable with a 10-year limited warranty against defects.

Product Specifications
COLOR FINISH Blue/Black
BRAND NaceCare
CFM 180
FILTRATION .3 MICRON @ 96% EFF.
HORSEPOWER 1.61
MANUFACTURERS PART NUMBER WVD902
POWER CORD LENGTH 42
RECOVERY TANK CAPACITY 12
TYPE Wet w/29" Squeegee Kit
VOLTAGE 120
WATER LIFT" 100
WATTAGE 1200
WEIGHT LBS 49
STAGES 2
DECIBELS 67 dB(A)
TANK CONSTRUCTION Structual Foam


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Libman® Commercial Wide Angle Broom

Libman® Commercial Wide Angle Broom

From $10.00
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Trash Container, Garbage Can - 55 Gallon

Trash Container, Garbage Can - 55 Gallon

From $42.95
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)