Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,199 Items)
Sub Category
Vacuums-Wet Dry (301)
Remove
Wet Vacuum 20 Gallon WV 1800DH With BB7 Kit
Remove

      Items
Wet Vacuum 20 Gallon WV 1800DH With BB7 Kit Wet Vacuum 20 Gallon WV 1800DH With BB7 Kit


Wet Vacuum 20 Gallon WV 1800DH With BB7 Kit
Email This Page Printer Friendly Version
Wet Vacuum 20 Gallon WV 1800DH With BB7 Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB607145
Price: $799.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wet Vacuum 20 Gallon WV 1800DH With BB7 Kit

Powerful 1.6 HP vacuum motor with 2 year limited warranty providing excellent water recovery. Motors provide 100" water lift and 95 CFM of airflow. Ball float wet shut-off assembly ensures water does not reach the motor and vapor barriers can be added to eliminate moisture completely. Structural foam tank comes complete with a 10 year limited warranty. Structofoam head material is rustproof and durable with a 10-year limited warranty against defects. The motor uses a stainless steel shaft and triple seal system and has a thermal protection device to prevent overheating.

Product Specifications
COLOR FINISH Blue/Black
BRAND NaceCare
CFM 95
HORSEPOWER 1.61
MANUFACTURERS PART NUMBER WV1800DH
POWER CORD LENGTH 42
RECOVERY TANK CAPACITY 20
TYPE Wet w/Tool Kit
VOLTAGE 120
WATER LIFT" 100
WATTAGE 1200
WEIGHT LBS 62
STAGES 2
DECIBELS 64 dB(A)
TANK CONSTRUCTION Structual Foam


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Libman® Commercial Wide Angle Broom

Libman® Commercial Wide Angle Broom

From $10.00
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Trash Container, Garbage Can - 55 Gallon

Trash Container, Garbage Can - 55 Gallon

From $42.95
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)