Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(2,343 Items)
Sub Category
Vacuums-Wide Area (12)
Remove
Hoover® CONQUEST Bag Upright 18" Wide Area Vacuum
Remove

      Items
Hoover® CONQUEST Bag Upright 18" Wide Area Vacuum Hoover® CONQUEST Bag Upright 18" Wide Area Vacuum
Standard Floor Pads - White 19" Standard Floor Pads - White 19"
Mr315 Urethane & Styrene Silicone Release Agent - 12 Oz. Mr315 Urethane & Styrene Silicone Release Agent - 12 Oz.
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Hoover® CONQUEST Bag Upright 18" Wide Area Vacuum
Hoover Conquest Bag Upright 18 Inch Wire Area Vacuum      
see additional photos
Hoover® CONQUEST Bag Upright 18" Wide Area Vacuum
Availability:  Usually ships in 7 to 10 days
Stock No: WB442418
Our Price: $472.00
Protect your purchase with a service plan
$49.99
$74.99
$59.99
$89.99
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Hoover® CONQUEST Bag Upright 18" Wide Area Vacuum Max Earplugs Without Cord - Hearing Protection U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A    
 
select
select
 

Hoover® CONQUEST Bag Upright 18" Wide Area Vacuum

Max Earplugs Without Cord - Hearing Protection

U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A

 
Total for 3 items is $512.20

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

HOOVER® EXTRA WIDE PASS UPRIGHT COMMERCIAL VACUUM
Conquest™ Bag 18”W Vacuum

Hoover® Conquest™ wide area upright vacuums provide efficient one pass cleaning. Hoover wide path vacuum cleaners feature 18”W cleaning path for maximum wide area pick-up. Upright vacs include powerful 7.0 amp motor. These commercial upright vacuum cleaners feature top fill paper bag dirt collection with allergen filtration. Built tough using polycarbonate and steel construction. Includes reinforced handle bail, shielded V-belt, heavy object clean-out, super-tuff™ nylon fan and 50’L power cord. 1 Year Limited Warranty.

Product Specifications
COLOR FINISH Black
ASSEMBLY Assembled
CLEANING WIDTH 18"
CONSTRUCTION Plastic
DIRT COLLECTION Top-Fill Paper Bag
MODEL 442418
POWER 115 volts/7/0 amp
POWER CORD LENGTH 50 Ft.
WEIGHT LBS 26.7


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Hoover® Steamvac™ Carpet Cleaner

Hoover® Steamvac™ Carpet Cleaner

From $252.00
select
Qty: Add to Cart
Folding Plastic Barricade Set Of 2 Panels Open 74"L X 36"H X 1-1/4" Thick

Folding Plastic Barricade Set Of 2 Panels Open 74"L X 36"H X 1-1/4" Thick

From $129.95
select
Qty: Add to Cart
Powr-Flite® 1/2 Hp Floor Dryer

Powr-Flite® 1/2 Hp Floor Dryer

From $178.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)