Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(2,343 Items)
Sub Category
Vacuums-Wide Area (12)
Remove
Hoover® CONQUEST Bagless Upright 18" Wide Area Vacuum
Remove

      Items
Hoover® CONQUEST Bagless Upright 18" Wide Area Vacuum Hoover® CONQUEST Bagless Upright 18" Wide Area Vacuum
Hoover® CONQUEST Bag Upright 18" Wide Area Vacuum Hoover® CONQUEST Bag Upright 18" Wide Area Vacuum
Standard Floor Pads - White 19" Standard Floor Pads - White 19"
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Hoover® CONQUEST Bagless Upright 18" Wide Area Vacuum
Hoover® CONQUEST Bagless Upright 18in. Wide Area Vacuum Hoover® CONQUEST Bagless Upright 18in. Wide Area Vacuum Hoover® CONQUEST Bagless Upright 18in. Wide Area Vacuum Hoover® CONQUEST Bagless Upright 18in. Wide Area Vacuum      
see additional photos
Hoover® CONQUEST Bagless Upright 18" Wide Area Vacuum
Availability:  Usually ships in 7 to 10 days
Stock No: WB442416
Our Price: $472.00
Protect your purchase with a service plan
$49.99
$74.99
$59.99
$89.99
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Hoover® CONQUEST Bagless Upright 18" Wide Area Vacuum Max Earplugs Without Cord - Hearing Protection U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A    
 
select
select
 

Hoover® CONQUEST Bagless Upright 18" Wide Area Vacuum

Max Earplugs Without Cord - Hearing Protection

U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A

 
Total for 3 items is $512.20

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

HOOVER® EXTRA WIDE PASS UPRIGHT COMMERCIAL VACUUM
Conquest™ Bagless 18”W Vacuum

Hoover® Conquest™ wide area bagless vacuums reduce labor and provide efficient one pass cleaning. Hoover wide path vacuum cleaners feature 18”W cleaning path for maximum wide area pick-up. Upright vacs include powerful 7.0 amp motor. These bagless vacuums feature E-Z Empty™ dirt cup that eliminates the need for bags and simplifies maintenance. Offers 3-stage filtration. Built tough using polycarbonate and steel construction. Includes reinforced handle bail, shielded V-belt, heavy object clean-out, super-tuff™ nylon fan and 50’L power cord. 1 Year Limited Warranty.

Product Specifications
COLOR FINISH Black
ASSEMBLY Assembled
CLEANING WIDTH 18"
CONSTRUCTION Plastic
DIRT COLLECTION E-Z Empty Dirt Cup
MODEL 442416
POWER 115 volts/7.0 amp
POWER CORD LENGTH 50 Ft.
WEIGHT LBS 26.7


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Hoover® Steamvac™ Carpet Cleaner

Hoover® Steamvac™ Carpet Cleaner

From $252.00
select
Qty: Add to Cart
Folding Plastic Barricade Set Of 2 Panels Open 74"L X 36"H X 1-1/4" Thick

Folding Plastic Barricade Set Of 2 Panels Open 74"L X 36"H X 1-1/4" Thick

From $129.95
select
Qty: Add to Cart
Powr-Flite® 1/2 Hp Floor Dryer

Powr-Flite® 1/2 Hp Floor Dryer

From $178.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)