Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nilfisk-Advance Replacement Part - Brush Prolene 17 - 56505914

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Nilfisk-Advance Replacement Part - Brush Prolene 17 - 56505914

Item #: WBB0119429

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.30 Save up to 22%
Price: $ 83.95
Product Information
Customer Review
Product Q&A
Nilfisk-Advance Replacement Part - Brush Prolene 17 - 56505914

Product Specifications

    • BRANDNilfisk
    • DESCRIPTIONBrush Prolene 17
    • WIDTH INCHES20-5/7
    • HEIGHT INCHES3-1/3
    • MANUFACTURERS PART NUMBER56505914
    • PACKAGE QUANTITY1
    • TYPEReplacement Part
    • DEPTH INCHES20-5/8
    • WEIGHT LBS5.579

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed