Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nilfisk-Advance Replacement Part - Disc Brush-20 Prolene Clutch - 56505924

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Nilfisk-Advance Replacement Part - Disc Brush-20 Prolene Clutch - 56505924

Item #: WBB0119430

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.30 Save up to 23%
Price: $ 109.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Nilfisk-Advance Replacement Part - Disc Brush-20 Prolene Clutch - 56505924

Product Specifications

    • BRANDNilfisk
    • DESCRIPTIONDisc Brush-20 Prolene Clutch
    • WIDTH INCHES21
    • HEIGHT INCHES3-1/4
    • MANUFACTURERS PART NUMBER56505924
    • PACKAGE QUANTITY1
    • TYPEReplacement Part
    • DEPTH INCHES21
    • WEIGHT LBS8.8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed