Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berber Polypropylene Carpet Tiles, 19-11/16"L X 19-11/16"W, 1/2" H, Black
See all 11 items in product family

Berber Polypropylene Carpet Tiles, 19-11/16"L X 19-11/16"W, 1/2" H, Black

Item #: WBB766639

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.95
Product Information
Customer Review
Product Q&A
Accessories
EM-22 Berber tiles allow for faster installation and is easier to apply with fewer people. The traffic type for this carpet is Moderate to High Interior and Exterior.

Product Specifications

    • SURFACENubby Hobnail
    • PACKAGE QUANTITY11
    • MANUFACTURERS PART NUMBEREM-22-1
    • CONSTRUCTIONPolypropylene
    • COLOR FINISHBlack
    • TYPEEntrance Mats
    • WIDTH INCHES19-11/16
    • LENGTH INCHES19-11/16
    • BRANDPawling
    • STYLEBerber
    • THICKNESS INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!