Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berber Polypropylene Carpet Tiles, 19-11/16"L X 19-11/16"W, 1/2" H, Charcoal
See all 11 items in product family

Berber Polypropylene Carpet Tiles, 19-11/16"L X 19-11/16"W, 1/2" H, Charcoal

Item #: WBB766633

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $212.95
Product Information
Customer Review
Product Q&A
Accessories
EM-22 Berber tiles allow for faster installation and is easier to apply with fewer people. The traffic type for this carpet is Moderate to High Interior and Exterior.

Product Specifications

    • TYPEEntrance Mats
    • COLOR FINISHCharcoal
    • STYLEBerber
    • WIDTH INCHES19-11/16
    • LENGTH INCHES19-11/16
    • PACKAGE QUANTITY12
    • THICKNESS INCHES1/2
    • SURFACENubby Hobnail
    • BRANDPawling
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBEREM-22-38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:25