Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berber Polypropylene Carpet Tiles, 19-11/16"L X 19-11/16"W, 1/2" H, Medium Green
See all 14 items in product family

Berber Polypropylene Carpet Tiles, 19-11/16"L X 19-11/16"W, 1/2" H, Medium Green

Item #: WBB766638

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $212.95
Product Information
Customer Review
Product Q&A
Accessories
EM-22 Berber tiles allow for faster installation and is easier to apply with fewer people. The traffic type for this carpet is Moderate to High Interior and Exterior.

Product Specifications

    • LENGTH INCHES19-11/16
    • BRANDPawling
    • PACKAGE QUANTITY11
    • TYPEEntrance Mats
    • THICKNESS INCHES1/2
    • COLOR FINISHMedium Green
    • MANUFACTURERS PART NUMBEREM-22-261
    • CONSTRUCTIONPolypropylene
    • SURFACENubby Hobnail
    • WIDTH INCHES19-11/16
    • STYLEBerber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.157.214:24