Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber Tile Low Profile Circular Design 50cm - Toffee

Rubber Tile Low Profile Circular Design 50cm - Toffee

Item #: WBB771709

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.75
Product Information
Customer Review
Product Q&A
Accessories
Rubber Tile Low Profile Circular Design 50cm - Toffee

PVC Free. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria. Designed for high durability and ease of maintenance throughout the product life cycle. Resists scuffing, gouging and cigarette scorching, as well as most chemicals and common substances. Provides underfoot comfort, reduced noise from foot traffic and has an inherent slip resistance.

Product Specifications

    • LENGTH INCHES19-11/16
    • WIDTH INCHES19-11/16
    • COLOR FINISHToffee
    • BRANDRoppe
    • TYPETile
    • MANUFACTURERS PART NUMBER9922P182
    • PACKAGE QUANTITY1
    • SURFACECircular
    • THICKNESS INCHES1/8
    • CONSTRUCTIONRubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!