Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile 2 Door Cabinet  28"W x 22"D x 34"H
See all 7 items in product family

Mobile 2 Door Cabinet 28"W x 22"D x 34"H

Item #: WB607724

Sold By: globalindustrial.com

Ships same day. Only 23 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 290.95
Product Information
Customer Review
Product Q&A
MOBILE TWO DOOR CABINET

Save 20% . Limited Time Promotion.
Our Price Reflects a 20% Savings. Promotion ends 6/16/2017


Mobile Cabinet stores conveniently under workbench. 1 fixed shelf provides storage for your tools and other work items. Keyed single point locking system for secure storage. Recessed handle and four 5= polyolefin swivel casters (2 w/brake) provide easy maneuverability. 800 lb. capacity. 28=W x 22=D x 34=H.

Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES22
    • HEIGHT INCHES34
    • CAPACITY LBS800
    • COLOR FINISH2-Tone Black and Silver finish
    • ASSEMBLYAssembled
    • BRANDEdsal
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile 2 Door Cabinet
    • MANUFACTURERS PART NUMBERPMB782C
    • MODEL607724
    • TYPEE
    • WEIGHT LBS80

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

key to the problem

Your review: this unit was very easy to assemble but the problem is the shelf is welded in and on 2 of the 4 we bought the shelves were 1" too low impeding the locking mechanism from working.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is this usable with the Edsal open shelving units? I have two that are 36 x 18 x 72". I realize the dolly doesn't meet the weight load the shelves have, but I don't plan on loading them that heavily.

Question Asked By: IT , Florida , October 29, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result