Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shuretech STS-S3-8' Bench System-Gloss Black
See all 24 items in product family

Shuretech STS-S3-8' Bench System-Gloss Black

Item #: WBB381022

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10,817.00
Product Information
Customer Review
Product Q&A
Accessories
Shuretech STS-S3-8' Bench System-Gloss Black

Single Bay Shuretech Bench System 8' Stationary unit w/ leg levelers, (2) 45 3/4" Tool Cabinets, (1) 8' Stainless Steel Bench Top over wood core, (2) 4' Stainless Steel Utility Chase Panels, (2) 3' Upper Binder Cabinets, (1) 2' Monitor Enclosure w/ Door, (2) Technician Task Lights, (1) 8' (No Suggestions) Rubber Mat. Note: lower cabinets are stationary and upper cabinets are wall mounted

Product Specifications

    • HEIGHT INCHES80
    • DEPTH INCHES29
    • WIDTH INCHES96
    • CONSTRUCTIONSteel
    • COLORGloss Black
    • HEIGHT INCHES (FIXED LEG)80
    • BRANDShure
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • WEIGHT LBS1250
    • SHELF QUANTITY1
    • DRAWER QUANTITY22
    • DOOR QUANTITY--
    • DESCRIPTIONShuretech Bench System
    • COLOR FINISHBlack
    • CAPACITY LBS400

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!