Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Brown

BearSaver BE Series 70 Gal. Animal Resistant Waste Receptacle - Green

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

BearSaver BE Series 70 Gal. Animal Resistant Waste Receptacle - Green

Item #: WBB546971

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,050.00
Product Information
Customer Review
Product Q&A
Accessories
BearSaver BE Series 70 Gal. Animal Resistant Waste Receptacle

BearSaver BE Series Bear Resistant Waste Receptacles are resistant to animals, harsh environments and vandalism, and feature a single bag rack with 70 gallon capacity. Receptacle housing and door are made from corrosion proof steel, and are finished using a textured powder coat process. Powder coat finish protects against humidity, salt spray, fog, ultraviolet rays, chemicals and abrasion. Door hinges are heavy-duty piano hinges using stainless steel pins. All hinges, handles, and hardware are zinc coated for corrosion resistance. Includes Trash decals (other decals available upon request). Uses (1) 40" x 50" trash bag (sold separately). ADA Compliant. Green color finish. Dimensions: 26"L x 26"W x 43"H.

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES26
    • HEIGHT INCHES43
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • CONSTRUCTIONGalvaneeled Steel
    • LIDHinged
    • MANUFACTURERS PART NUMBERBE1-P
    • STYLEBE Series
    • TYPESingle
    • WEIGHT LBS170
    • DESCRIPTIONTrash Enclosure
    • CAPACITY GALLONS70
    • BRANDBearSaver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.255.164:66