Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bearicuda Varmint Vault Bin™ 32 Gallon - VAR232

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Bearicuda Varmint Vault Bin™ 32 Gallon - VAR232

Item #: WBB1338733

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 177.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bearicuda Varmint Vault Bin™ 32 Gallon - VAR232

32 Gallon BEARicuda Varmint Vault Bin™ is specifically designed for smaller animals such as dogs, raccoons, chipmunks, squirrels and other varmints which like to rummage through your trash. Features a double walled rotationally molded body and lid unlike any other animal or raccoon proof garbage cans, which means more strength and a tougher more resilient plastic outer shell. This raccoon approved garbage and trash can has many great features that not only make your trash safe from animals tipping and knocking it over, but allows you to easily open and close this animal proof garbage can without manually clasping the lid closed. Built in wheels included - no assembly required. Equipped with Wire/Thumb Clasp Latching System, not turning knob design. Conforms To ANSI Standards for Type "B" and "G" Lifters Living With Wildlife Foundation Approved.

Product Specifications

    • WIDTH INCHES19-3/4
    • DEPTH INCHES24-1/4
    • HEIGHT INCHES37-1/2
    • CAPACITY LBS112
    • CAPACITY CUBIC FEET10.4
    • COLOR FINISHDark Green
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • LIDAutomatic Latch
    • MANUFACTURERS PART NUMBERVAR232
    • PACKAGE QUANTITY1
    • STYLESmall Animals
    • WEIGHT LBS22
    • WHEEL DIAMETER INCHES8
    • DESCRIPTIONVarmint Vault Bin
    • BRANDBearicuda
    • CAPACITY GALLONS32

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent product

Your review: This product really delivers.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed