Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32 Gallon Ash Bonnet Lid With Ashtray - Blue
See all 56 items in product family

32 Gallon Ash Bonnet Lid With Ashtray - Blue

Item #: WBB462311

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $114.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ash Bonnet Lid with Ashtray
For 32 Gallon Receptacles


Ash Bonnet Lids with Ashtray offer dual purpose in completing your receptacle. Ash bonnet protects contents from the elements, while the powder coated ashtray provides a place for cigarette waste. Constructed of heavy-duty metal with a thermoplastic finish for durability. Rests on top of 32 gallon liner (Model B462322), liner must be purchased with lid. Blue color finish. Dimensions: 22-7/8"L x 22-7/8"W x 12-1/4"H.

Product Specifications

    • LENGTH INCHES22-7/8
    • WIDTH INCHES22-7/8
    • HEIGHT INCHES12-1/4
    • COLOR FINISHBlue
    • CONSTRUCTION11 Gauge Steel
    • MANUFACTURERS PART NUMBERAB32
    • STYLEAsh Bonnet w/ Ashtray
    • TYPELid
    • WEIGHT LBS25
    • BRANDLeisure Craft Inc.
    • CAPACITY GALLONS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:24