Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Outdoor (421)
Remove
Avenue Series 38 Gal. Metal Waste Receptacle - Black
Remove

      Items
Avenue Series 38 Gal. Metal Waste Receptacle - Black Avenue Series 38 Gal. Metal Waste Receptacle - Black


Avenue Series 38 Gal. Metal Waste Receptacle - Black
Avenue Series 38 Gal. Metal Waste Receptacle - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 19 to 22 days
Stock No: WBB455479
Price: $1,023.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Avenue Series 38 Gal. Metal Waste Receptacle - Black LYSOL® Brand III Disinfectant All-Purpose Cleaner 4 in 1 Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil
 
select
select
select

Avenue Series 38 Gal. Metal Waste Receptacle - Black

LYSOL® Brand III Disinfectant All-Purpose Cleaner 4 in 1

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

Total for 4 items is $1,121.50

Product Information
Product Q&A
Write A Review

Avenue Series Metal Waste Receptacle
38 Gallon Receptacle

Avenue Series Metal Waste Receptacles enhance any indoor and outdoor setting. The all-welded, high quality steel construction is finished with a lustrous powder coated paint that is both appealing and rugged. 38 gallon capacity makes this ideal for high traffic areas such as businesses, state and federal organizations, restaurants, parks, city streets and commercial and residential facilities. Open top lid allows for easy access. Features hidden side door for easy waste removal. Includes rigid plastic liner. Black color finish.

Product Specifications
WIDTH INCHES --
HEIGHT INCHES 38-1/2
COLOR FINISH Black
CONSTRUCTION Steel
LID Open
PACKAGE QUANTITY 1
TYPE Avenue
DIAMETER INCHES 28
DESCRIPTION Receptacle
CAPACITY GALLONS 38


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Avenue Series Metal Cigarette Urn - Black

Avenue Series Metal Cigarette Urn - Black

From $482.95
select
Qty: Add to Cart
High Density Liners - 40x48 14 Micron (0.55 Mil)

High Density Liners - 40x48 14 Micron (0.55 Mil)

From $53.95
select
Qty: Add to Cart
Shop-Vac® 8 Gallon Stainless Steel 5.5 Peak HP Wet Dry Vacuum

Shop-Vac® 8 Gallon Stainless Steel 5.5 Peak HP Wet Dry Vacuum

From $148.95
select
Qty: Add to Cart
Windex® Ready-to-Use Glass Cleaner

Windex® Ready-to-Use Glass Cleaner

From $67.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)