Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galvanized Garbage Can Lid - 24 Gallon Heavy Duty
See all 12 items in product family

Galvanized Garbage Can Lid - 24 Gallon Heavy Duty

Item #: WB260587

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $19.25
Product Information
Customer Review
Product Q&A
Accessories
GALVANIZED STEEL GARBAGE CANS
24 Gallon Heavy Duty Lid
Lid protects contents while sealing in odors. Lids help garbage cans comply with OSHA standards. Made using prime, heavy gauge galvanized steel with zinc treatment for corrosion resistance.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES5
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBERWHD24L
    • THICKNESS23 Gauge
    • TYPEHeavy Duty
    • CAPACITY GALLONS24
    • BRANDWitt Industries

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Heavy duty lids

Your review: These lids were just as I expected. Heavy duty, should last for many years.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:64