Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Lid (Sold Separately)

Impact® Gator® Container - 55 Gallon, Gray, 7755-3 - Pkg Qty 2
See all 120 items in product family

Impact® Gator® Container - 55 Gallon, Gray, 7755-3 - Pkg Qty 2

Item #: WBB794014

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$74.95 each

Sold in packages of 2

Price: $149.90
Product Information
Customer Review
Product Q&A
Accessories
Gator® Container - 55 Gallon, Gray

Gator® Containers and Lids. Molded with highest quality polyethylene resin. One piece molded construction creates high impact and crush resistance. With lid locked, container is animal and spill resistant even if tipped over. Offset ridge design allows container to nest without jamming. Handles have a larger radius and deeper well, making container more comfortable to lift and move. Made of recyclable plastic; recycle code 7. Improved 32-Gallon Containers. 6 Air-Venting Passages provide up to 75% reduction in the force required to remove a filled poly bag liner. Built-in Gator® poly bag cinches - like Pinch'm®. Deeper wider bottom hand grip pockets slot for easier container dumping.

Items are priced per each but sold in package quantities of 2. Shown with Lid (Sold Separately).

Product Specifications

    • WIDTH INCHES26-3/4
    • HEIGHT INCHES33
    • COLOR FINISHGray
    • CONSTRUCTIONPolyethylene Resin
    • MANUFACTURERS PART NUMBER7755-3
    • PACKAGE QUANTITY2
    • STYLEContainer
    • WEIGHT LBS52.5
    • DESCRIPTIONContainer Gator 55 Gal Plastic Gray
    • BRANDImpact
    • CAPACITY GALLONS55
    • DIAMETER INCHES26-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these fit Rubbermaid Brut containers? 55Gal

Question Asked By: Jason , October 29, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $23.00 ea. with this comparable product +
Item #: WB240464GY
globalindustrial.com
Ships same day.
$51.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:66