Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Plastic Swing Lid Can - 16 Gallon Gray
See all 2 items in product family

simplehuman® Plastic Swing Lid Can - 16 Gallon Gray

Item #: WB261024GY

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
simplehuman® Plastic Swing Lid Waste Cans
simplehuman® plastic swing lid waste cans feature a center-weighted swing top for easy open and automatic close operation. Swing lid top opens easily and gently swings back into closed position. Waste receptacles are made using dent-proof plastic that won't show dirt or fingerprints. Top cover extends to hide messy bag overhang. Swing lid features a smooth, heavy duty hinge. Quick release buttons for easy lid removal. Includes side handles for lifting. 16 gallon capacity. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES13-1/2
    • DEPTH INCHES16-7/10
    • HEIGHT INCHES32-4/5
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERCW1335
    • MODEL261024GY
    • STYLESwing Lid
    • TYPETrash Can
    • WEIGHT LBS7-1/5
    • CAPACITY GALLONS16
    • BRANDSimplehuman

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!