Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prairie View TCBS1838AL, Trash Can Backsplash, 18"H x 38"L, Aluminum
See all 40 items in product family

Prairie View TCBS1838AL, Trash Can Backsplash, 18"H x 38"L, Aluminum

Item #: WBB776760

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $76.00 Save up to 34%
Price: $49.95
Product Information
Customer Review
Product Q&A
Accessories
Prairie View TCBS1838AL, Trash Can Backsplash, 18"H x 38"L, Aluminum

Features

  • Fits 32, 44, and 55 gallon round containers
  • Available in 18 gauge stainless steel or aluminum
  • 5 tabs hold back splash securely in place
  • Wrap around design keeps floors and walls clean
  • Nesting design allows room for inside can liner
  • 18 high x 38 long

Product Specifications

    • LENGTH INCHES38
    • HEIGHT INCHES18
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERTCBS1838AL
    • BRANDPrairie View
    • DESCRIPTIONTrash Can Backsplash

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do you have replacement casters for this product?

Question Asked By: Georgeanne , Columbus, OH , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:21