Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prairie View TCBS1838SS, Trash Can Backsplash, 18"H x 38"L, Stainless Steel
See all 40 items in product family

Prairie View TCBS1838SS, Trash Can Backsplash, 18"H x 38"L, Stainless Steel

Item #: WBB776761

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $126.00 Save up to 41%
Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
Prairie View TCBS1838SS, Trash Can Backsplash, 18"H x 38"L, Stainless Steel

Features

  • Fits 32, 44, and 55 gallon round containers
  • Available in 18 gauge stainless steel or aluminum
  • 5 tabs hold back splash securely in place
  • Wrap around design keeps floors and walls clean
  • Nesting design allows room for inside can liner
  • 18 high x 38 long

Product Specifications

    • LENGTH INCHES38
    • HEIGHT INCHES18
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERTCBS1838SS
    • BRANDPrairie View
    • DESCRIPTIONTrash Can Backsplash

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do you have replacement casters for this product?

Question Asked By: Georgeanne , Columbus, OH , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result