3-In-1 Steel Recycling Container Green 18"Dia x 33"H

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

3-In-1 Steel Recycling Container Green 18"Dia x 33"H

Item #: WB240619GN

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3-In-1 Recycling Container
Unique design for this recycling trash can provides convenient disposal for all types of recyclable waste in one receptacle. The removable 3-hole black lid offers quick and convenient access for cans & plastic bottles, glass and paper recycling. Lid removes to provide easy access to 3 separate removable polyethylene liners; allowing separate waste compartments for low maintenance. These liners each have a capacity of 11-1/2 gallons per unit, for a total capacity of 34-1/2 gallons. Recycling container is made from heavy gauge steel with a stainless steel bottom band. Lid is made from spun aluminum with a powder coat finish. Includes recycling decals. Measures 18" dia. x 33"H. Made in the USA.

Product Specifications

    • HEIGHT INCHES33
    • COLOR FINISHGreen
    • % RECYCLED CONTENT80 Percent
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER18RTGN
    • OPENING3 Openings
    • STYLERecycling
    • GALLONS PER LINER11-1/2
    • DIAMETER INCHES18
    • CAPACITY GALLONS34-1/2
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDWitt Industries
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!