Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronco™ 20 Gal Recycle Lid - Blue - Pkg Qty 6
See all 26 items in product family

Bronco™ 20 Gal Recycle Lid - Blue - Pkg Qty 6

Item #: WBB642090

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.00 each

Sold in packages of 6

Price: $36.00
Product Information
Customer Review
Product Q&A
Accessories
Bronco™ 20 Gal Recycle Lid - Blue
  • BPA free

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES2-1/8
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER341021REC14
    • PACKAGE QUANTITY4
    • STYLERecycle
    • TYPELid
    • WEIGHT LBS7-2/3
    • CAPACITY QUARTS527
    • NSFY
    • FOR USE WITH20 Gallon Bronco™ Waste Containers
    • DIAMETER INCHES19-7/8
    • BRANDCarlisle
    • TRADEMARKBronco™
    • CAPACITY GALLONS20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!