Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronco™ 341033REC14 Recycle Lid 32 Gallon - Blue - Pkg Qty 4
See all 28 items in product family

Bronco™ 341033REC14 Recycle Lid 32 Gallon - Blue - Pkg Qty 4

Item #: WBB642095

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 4

Price: $30.00
Product Information
Customer Review
Product Q&A
Accessories
Bronco™ Recycle Lid 32 Gal - Blue
  • BPA free

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES2-1/8
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER341033REC14
    • PACKAGE QUANTITY3
    • STYLERecycle
    • TYPELid
    • WEIGHT LBS7-2/3
    • CAPACITY QUARTS527
    • FOR USE WITH32 Gallon Bronco™ Waste Containers
    • CAPACITY GALLONS32
    • TRADEMARKBronco™
    • DIAMETER INCHES24-1/4
    • BRANDCarlisle
    • NSFY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:66