Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Recycling (559)
Remove
Centurian™ Paper Recycle Lid for 343935REC, 343950REC - Blue
Remove

      Items
Centurian™ Paper Recycle Lid for 343935REC, 343950REC - Blue Centurian™ Paper Recycle Lid for 343935REC, 343950REC - Blue


Centurian™ Paper Recycle Lid for 343935REC, 343950REC - Blue
Centurian™ Paper Recycle Lid for 343935REC, 343950REC - Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB642241
Price: $42.95 ea.
(Sold in pkg of 4, $171.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Centurian™ Paper Recycle Lid for 343935REC, 343950REC - Blue
  • Recycle containers and lids are perfect for supporting recycling programs
  • Lid fits both 35 and 50 Gallon Centurian Recycle Containers (343935REC, 343950REC)
Product Specifications
LENGTH INCHES 20-1/2
WIDTH INCHES 20-1/2
HEIGHT INCHES 6
COLOR FINISH Blue
CONSTRUCTION --
MANUFACTURERS PART NUMBER 343937REC14
PACKAGE QUANTITY 2
SIZE --
STYLE Paper
TYPE Recycle Lid
WEIGHT LBS 5
FOR USE WITH 35/50 Gallon Centurian™ Waste Containers
NSF N
TRADEMARK Centurian™
BRAND Carlisle


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Duo-Sweep® Duo-Sweep® Medium Duty Angle Broom w/12" Flare Polypropylene Bristles 48"

Duo-Sweep® Duo-Sweep® Medium Duty Angle Broom w/12" Flare Polypropylene Bristles 48"

From $12.50
select
Qty: Add to Cart
Short Platform Janitorial - Grey

Short Platform Janitorial - Grey

From $132.95
select
Qty: Add to Cart
Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil

Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil

From $50.95
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Duo-Pan™ Plastic Upright Dustpan w/Metal Handle 30" - Black

Duo-Pan™ Plastic Upright Dustpan w/Metal Handle 30" - Black

From $11.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)