Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orbis® Cover For 25-4/5"L X 16-1/5"W Bin Npl 266 - Pkg Qty 8
See all 10 items in product family

Orbis® Cover For 25-4/5"L X 16-1/5"W Bin Npl 266 - Pkg Qty 8

Item #: WBB1013981

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.90 each

Sold in packages of 8

Price: $55.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Orbis® Cover for 25-4/5"L x 16-1/5"W Bin

Cover protects and controls container contents

Product Specifications

    • WIDTH INCHES16-1/5
    • DEPTH INCHES25-4/5
    • HEIGHT INCHES4
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERNPL266 Blue
    • PACKAGE QUANTITY8
    • TYPECover
    • BRANDORBIS
    • CAPACITY GALLONS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What size trash liners are needed? Looking for clear....

Question Asked By: Barbara , November 16, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result