Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome Recycling Receptacle with Open Top - Chrome/Blue Top
See all 6 items in product family

Dome Recycling Receptacle with Open Top - Chrome/Blue Top

Item #: WB261651BL

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $390.00 Save up to 49%
Price: $199.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Dome Recycling Receptacle with Open Top - Chrome/Blue Top

Recycling trash container is perfect for hotel lobbies, executive offices, malls, theaters, restaurants and more. Stylish design, fire safe steel and open top for hands-free waste disposal. Features recycling label for easy identification. Includes galvanized liner. 15 Gallon capacity, measures 15"Dia. x 35"H.

Product Specifications

    • HEIGHT INCHES35
    • COLOR FINISHChrome/Blue
    • CONSTRUCTIONSteel
    • LIDOpen Top
    • LINERGalvanized Steel
    • MANUFACTURERS PART NUMBER415DT-44R-BL
    • CAPACITY GALLONS15
    • DIAMETER INCHES15
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:23