Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Recycling (559)
Remove
Double Recycle Cabinet - 60"W x 27-3/4"D x 39-15/32"H (Monaco Blue)
Remove

      Items
Double Recycle Cabinet - 60"W x 27-3/4"D x 39-15/32"H (Monaco Blue) Double Recycle Cabinet - 60"W x 27-3/4"D x 39-15/32"H (Monaco Blue)


Double Recycle Cabinet - 60"W x 27-3/4"D x 39-15/32"H (Monaco Blue)
Double Recycle Cabinet - 60"W x 27-3/4"D x 39-15/32"H (Monaco Blue)
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB380747
Price: $852.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Double Recycle Cabinet - 60"W x 27-3/4"D x 39-15/32"H (Monaco Blue) 40 Gallon Square Rubbermaid Brute Recycling Container Dolly for 28 & 40 Gallon Square Rubbermaid Brute Waste Receptacles Heavy Grade 40 to 45 Gallon Coreless Liners - 40 x 48
 
select
select
select

Double Recycle Cabinet - 60"W x 27-3/4"D x 39-15/32"H (Monaco Blue)

40 Gallon Square Rubbermaid Brute Recycling Container

Dolly for 28 & 40 Gallon Square Rubbermaid Brute Waste Receptacles

Heavy Grade 40 to 45 Gallon Coreless Liners - 40 x 48

Total for 4 items is $1,087.80

Product Information
Product Q&A
Write A Review

Double Recycle Cabinet - 60"W x 27-3/4"D x 39-15/32"H (Monaco Blue)

Double Recycle Cabinet is ideal for concealing plastic recycling receptacles with dollies. Cabinet is made from heavy-duty steel, with a stainless steel top to resist staining and corrosion. Large, swing-out doors make removing receptacles quick and easy. Features two 12" recycling openings and leg levelers. Accommodates two 40 gallon recycle receptacles with dollies (sold separately). Measures 60"W x 27-3/4"D x 39-15/32"H. Monaco Blue finish.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 27-3/4
HEIGHT INCHES 39-15/32
COLOR FINISH Monaco Blue
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 791610-MB
MODEL B380747
OPENING (2) 12" Circular Openings
DESCRIPTION Double Recycle Cabinet


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid® Lobby Dust Pan Broom

Rubbermaid® Lobby Dust Pan Broom

From $8.60
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)