Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® Gator® Container - 32 Gallon, Blue w/Recycle Logo, 7732-11R - Pkg Qty 6
See all 28 items in product family

Impact® Gator® Container - 32 Gallon, Blue w/Recycle Logo, 7732-11R - Pkg Qty 6

Item #: WBB793893

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 6

Price: $203.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Gator® Container - 32 Gallon, Blue W/ Recycle Logo

Gator® Containers and Lids. Molded with highest quality polyethylene resin. One piece molded construction creates high impact and crush resistance. With lid locked, container is animal and spill resistant even if tipped over. Offset ridge design allows container to nest without jamming. Handles have a larger radius and deeper well, making container more comfortable to lift and move. Made of recyclable plastic; recycle code 7. Improved 32-Gallon Containers. 6 Air-Venting Passages provide up to 75% reduction in the force required to remove a filled poly bag liner. Built-in Gator® poly bag cinches - like Pinch'm®. Deeper wider bottom hand grip pockets slot for easier container dumping.

Items are priced per each but sold in package quantities of 6.

Product Specifications

    • WIDTH INCHES21-3/4
    • DEPTH INCHES--
    • HEIGHT INCHES27-3/8
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER7732-11R
    • PACKAGE QUANTITY6
    • STYLERecycle
    • TYPEWaste Container
    • WEIGHT LBS52.75
    • BRANDImpact
    • TRADEMARKGator®
    • CAPACITY GALLONS32
    • DESCRIPTIONContainer Gator 32 Gal Plastic Blue Recycle Symbol

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:23