Rubbermaid® Silhouette DCR24T Recycling Receptacle w/Trash Opening, 29 Gallon - Silver Metallic
See all 23 items in product family

Rubbermaid® Silhouette DCR24T Recycling Receptacle w/Trash Opening, 29 Gallon - Silver Metallic

Item #: WBB50487

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $912.46 Save up to 40%
Price: $ 547.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Silhouette DCR24T Recycling Receptacle w/Trash Opening, 29 Gallon - Silver Metallic
This perforated steel trash can features a classically styled top with a 8.5”" diameter disposal opening. The heavy gauge, fire-safe steel construction features a silver metallic Uni-Koat® powder coated finish. Folding retainer bands securely hold bags inside the leak-proof rigid plastic liner and the piano hinged top enables easy emptying. Adjustable leg levelers provide stability on uneven surfaces. Designer “TRASH” die-cut decal is factory applied. Silver Metallic. 29 gallon capacity.

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES32-3/8
    • COLOR FINISHSilver Metallic
    • CONSTRUCTIONSteel
    • LINERPlastic
    • MANUFACTURERS PART NUMBERFGDCR24TSM
    • OPENING8-1/2"Dia.
    • TYPESquare - Trash
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!