Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orbis® Recycling Bin 16 Gallon Npl 263 - Blue - Pkg Qty 4
See all 10 items in product family

Orbis® Recycling Bin 16 Gallon Npl 263 - Blue - Pkg Qty 4

Item #: WBB1013977

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.00 each

Sold in packages of 4

Price: $60.00
Product Information
Customer Review
Product Q&A
Accessories
Orbis® Recycling Bin - 16 Gallon

Pocket handles provide easy lifting. Drain hole bottoms prevent liquid build-up. Temperature rating of 0 - 120 degrees F.

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES19
    • HEIGHT INCHES15-1/2
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERNPL263 Blue w/Mob
    • PACKAGE QUANTITY4
    • TYPENest
    • CAPACITY GALLONS16
    • BRANDORBIS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!