Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Steel Black Recycling Container with Cans Lid - 20 Gallon Capacity
See all 7 items in product family

Round Steel Black Recycling Container with Cans Lid - 20 Gallon Capacity

Item #: WB261115

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.00
Product Information
Customer Review
Product Q&A
Accessories
Round Steel Recycling Trash Container
Economical recycling container is made using 80% recycled material and 100% post-consumer recyclable steel with a black powder coat finish that is fire-safe for durability. Round recycling receptacle offers 20 gallon capacity. Lid features opening for Cans Only access. Includes decals for easy recycling identification. Recycling garbage can measures 16"dia. x 30"H.

Product Specifications

    • HEIGHT INCHES30
    • COLOR FINISHBlack
    • % RECYCLED CONTENT80 Percent
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER10/1DTBK
    • OPENINGCans Only
    • TYPERecycling
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • DIAMETER INCHES16
    • CAPACITY GALLONS20
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!