Round Steel Black Recycling Container With Combo Lid - 20 Gallon Capacity

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Round Steel Black Recycling Container With Combo Lid - 20 Gallon Capacity

Item #: WB261471

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Round Steel Recycling Trash Container
Economical recycling container is made using 80% recycled material and 100% post-consumer recyclable steel with a powder coat finish that is fire-safe for durability. Round recycling receptacle offers 20 gallon capacity. Combo lid features opening for cans and paper. Includes decals for easy recycling identification. Recycling trash can measures 16"dia. x 30"H.Made in the USA.

Product Specifications

    • HEIGHT INCHES30
    • COLOR FINISHBlack
    • % RECYCLED CONTENT80 Percent
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER10/1CTBK
    • OPENINGRecyclables
    • WEIGHT LBS18
    • DIAMETER INCHES16
    • CAPACITY GALLONS20
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!