Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Steel Blue Recycling Container With Combo Lid - 20 Gallon Capacity

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Round Steel Blue Recycling Container With Combo Lid - 20 Gallon Capacity

Item #: WB261470

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 84.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Round Steel Recycling Trash Container
Economical recycling container is made using 80% recycled material and 100% post-consumer recyclable steel with a powder coat finish that is fire-safe for durability. Round recycling receptacle offers 20 gallon capacity. Combo lid features opening for cans and paper. Includes decals for easy recycling identification. Recycling trash can measures 16"dia. x 30"H.

Product Specifications

    • HEIGHT INCHES30
    • COLOR FINISHBlue
    • % RECYCLED CONTENT80 Percent
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER10/1CTDB
    • OPENINGRecyclables
    • WEIGHT LBS18
    • DIAMETER INCHES16
    • CAPACITY GALLONS20
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDWitt Industries

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Correct Receptacle for Application

Your review: These cans serve their purpose well. Liners that are filled do not get ripped as they are taken out and replaced. Saves time and less mess to recycle.

Pros: Easy to use and maintain.

Cons: None

Is this review helpful?

Purchase was as it should be

Your review: I enjoy ordering from Global - very professional

Pros: Easy to order when using computers

Cons: Don't have one

Is this review helpful?

Recycle Can

Your review: Very nice...... Helped with our recycle program.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed