Rubbermaid® 1305-73 Mobile Recycling Tilt Truck Container

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Rubbermaid® 1305-73 Mobile Recycling Tilt Truck Container

Item #: WB705623

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,365.02 Save up to 40%
Price: $ 819.01
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RECYCLING EQUIPMENT
MOBILE COLLECTION

Ideal for transporting recyclable waste. Suitable for use as shipping container or central collection container, reducing handling costs and time. All containers are blue and are hot stamped with "Recycle Symbol" for quick visual identification. 850 lb. capacity. Two 10" wheels, 2 casters. Polyethylene construction won't chip, rust or dent.

Product Specifications

    • LENGTH INCHES60-1/2
    • WIDTH INCHES28
    • HEIGHT INCHES38-5/8
    • CAPACITY LBS850
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG130573BLUE
    • TYPETilt Truck 1/2 Cu. Yd.
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS101

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!