Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single Recycle Cabinet - 30"W x 27-3/4"D x 39-15/32"H (Sebring Gray)
See all 18 items in product family

Single Recycle Cabinet - 30"W x 27-3/4"D x 39-15/32"H (Sebring Gray)

Item #: WBB380743

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $543.00
Product Information
Customer Review
Product Q&A
Accessories
Single Recycle Cabinet - 30"W x 27-3/4"D x 39-15/32"H (Sebring Gray)

Single Recycle Cabinet is ideal for concealing a plastic recycling receptacle with dolly. Cabinet is made from heavy-duty steel, with a stainless steel top to resist staining and corrosion. Large, swing-out door makes removing receptacle quick and easy. Features a 12" recycling opening and leg levelers. Accommodates one 40 gallon recycle receptacle with dolly (sold separately). Measures 30"W x 27-3/4"D x 39-15/32"H. Sebring Gray finish.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES27-3/4
    • HEIGHT INCHES39-15/32
    • COLOR FINISHSebring Gray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER791609-SG
    • MODELB380743
    • OPENING(1) 12" Circular Opening
    • BRANDShure
    • DESCRIPTIONSingle Recycle Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:26