Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Recycling Container Blue 15"Dia x 32"H
See all 15 items in product family

Steel Recycling Container Blue 15"Dia x 32"H

Item #: WB241065BL

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 239.00
Product Information
Customer Review
Product Q&A
Accessories
STEEL RECYCLING CONTAINERS
Single Opening Container
The unique design of these recycling containers provide convenient disposal for all types of recyclable waste in one receptacle. Recycling receptacles are made with heavy gauge steel with a stainless steel bottom band. Removable lid allows easy access to a removable polyethylene liner. Lid is made from spun aluminum with a powder coat finish. Includes recycling decals. Single opening containers feature a 7" diameter opening for recycling waste.

Product Specifications

    • HEIGHT INCHES32
    • COLOR FINISHBlue
    • % RECYCLED CONTENT80 Percent
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER15RT-1H-BL
    • OPENING1 Opening
    • STYLERecycling
    • DIAMETER INCHES15
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDWitt Industries
    • CAPACITY GALLONS15

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result