Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Green Lid Not Available

Impact® Thin Bin™ Lid - 23 Gallon W/ Round Recycle Cut Out - Blue, 7025-11 - Pkg Qty 4
See all 26 items in product family

Impact® Thin Bin™ Lid - 23 Gallon W/ Round Recycle Cut Out - Blue, 7025-11 - Pkg Qty 4

Item #: WBB793909

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$24.00 each

Sold in packages of 4

Price: $96.00
Product Information
Customer Review
Product Q&A
Accessories
Thin Bin™ Lid - 23 Gallon W/ Round Recycle Cut Out - Blue

Thin Bin Lids for Recycling. Lids encourage recycling. Color coded. Fits competitive units. Slotted lid available in green for paper. One round hole in blue lid for cans. Lids are made of 35% post consumer recycled material.

Items are priced per each but sold in package quantities of 4. **Image is shown in both Green Paper Cut out and Blue Can Cut out. Only Blue Can cut out is available for retail sale.**

Product Specifications

    • LENGTH INCHES11-3/4
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES3
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER7025-11
    • PACKAGE QUANTITY4
    • STYLERecycle
    • TYPEWaste Container
    • WEIGHT LBS4.05
    • BRANDImpact Products
    • CAPACITY GALLONS23
    • TRADEMARKThin Bin™
    • DESCRIPTIONLid Thin Bin 23 Gal Plastic With Round Recycle Cut Out Blue

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Color Clashes with the Container

Pros: The lids fit the containers well enough and the set is the right size for our use.

Cons: Disappointed that the lids to the blue Impact Thin Bin recycling containers are a different color blue, and consequently looks unprofessional. I only chose this set because Rubbermaid does not provide lids to their recycling containers.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!