Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Green

Two Section Recycling Receptacle, Almond, 46 gal, 34"W x 31"H x 18"Dp
See all 67 items in product family

Two Section Recycling Receptacle, Almond, 46 gal, 34"W x 31"H x 18"Dp

Item #: WBB53210

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,043.06 Save: up to 38%
Price: $1,265.00
Product Information
Product Q&A
Accessories
Large capacity 2-Section Recycling Center. Paper and trash disposal. Two 23 gallon rigid plastic liners. Paper disposal opening 12"L X 2.5"W, Trash disposal opening 9"Dia. Radius top prevents placement of objects on top of receptacles. 34"W X 31"H X 18"Dp.

Custom Design; Non-Returnable. Color Chip Sample Available Upon Request.

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES18
    • HEIGHT INCHES31
    • COLOR FINISHAlmond
    • CONSTRUCTIONFiberglass
    • LINERPlastic
    • MANUFACTURERS PART NUMBERFGFGR3418TPPLAL
    • OPENINGPaper/Trash
    • STYLE2-Section
    • TYPERectangle
    • BRANDRubbermaid Commercial
    • GALLONS PER LINER(2) 23
    • REFERENCE #FGR3418TP
    • CAPACITY GALLONS46
    • DISPOSAL OPENING INCHES9"Dia., 12"L x 2-1/2"W
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.