Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Recycling (559)
Remove
Two Section Recycling Receptacle, Burgundy, 23 gal, 34"W x 31"H x 18"Dp
Remove

      Items
Two Section Recycling Receptacle, Burgundy, 23 gal, 34"W x 31"H x 18"Dp Two Section Recycling Receptacle, Burgundy, 23 gal, 34"W x 31"H x 18"Dp


Two Section Recycling Receptacle, Burgundy, 23 gal, 34"W x 31"H x 18"Dp
Two Section Recycling Receptacle, Burgundy, 23 gal, 34"W x 31"H x 18"Dp
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB53212
Price: $1,074.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Two Section Recycling Receptacle, Burgundy, 23 gal, 34"W x 31"H x 18"Dp Automatic Towel Dispenser - Beige/Black Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil
 
select
select
select

Two Section Recycling Receptacle, Burgundy, 23 gal, 34"W x 31"H x 18"Dp

Automatic Towel Dispenser - Beige/Black

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

Total for 4 items is $1,227.85

Product Information
Product Q&A
Write A Review

Large capacity 2-Section Recycling Center. Paper and trash disposal. Two 23 gallon rigid plastic liners. Paper disposal opening 12"L X 2.5"W, Trash disposal opening 9"Dia. Radius top prevents placement of objects on top of receptacles. 34"W X 31"H X 18"Dp.

Custom Design; Non-Returnable. Color Chip Sample Available Upon Request.
Product Specifications
WIDTH INCHES 34
DEPTH INCHES 18
HEIGHT INCHES 31
COLOR FINISH Burgundy
CONSTRUCTION Fiberglass
LINER Plastic Liner
MANUFACTURERS PART NUMBER FGR3418TPPLBY
OPENING 9"Dia., 12"L x 2-1/2"W
STYLE 2-Section
TYPE Paper and Trash Opening
CAPACITY GALLONS (2) 23


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Steel Recycling Container with Bottle & Can Opening - 28 Gallon Capacity Red

Steel Recycling Container with Bottle & Can Opening - 28 Gallon Capacity Red

From $179.95
select
Qty: Add to Cart
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Brown Jersey Gloves, 1-Dozen

Brown Jersey Gloves, 1-Dozen

From $8.95
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)