Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Corner Waste Receptacle U466, 13.5 Gal., Surface Mounted
See all 55 items in product family

A&J Washroom Corner Waste Receptacle U466, 13.5 Gal., Surface Mounted

Item #: WBB923732

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 158.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Corner Waste Receptacle U466, 13.5 Gal., Surface Mounted

Fabricated of #22 gauge stainless steel with a #4 satin finish on all exposed surfaces. All leading edges are hemmed and have a radius to prevent injury.

Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES23
    • COLOR FINISHStainless w/Satin
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERU466
    • STYLESurface Mounted
    • DESCRIPTIONCorner Waste Receptacle
    • BRANDA&J Washroom
    • CAPACITY GALLONS13-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!