Rubbermaid® AOT30SAGR Crowne Open Top 30 Gal. Receptacle w/Plastic Liner - Satin Aluminum/Gray
See all 12 items in product family

Rubbermaid® AOT30SAGR Crowne Open Top 30 Gal. Receptacle w/Plastic Liner - Satin Aluminum/Gray

Item #: WBB50853

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $776.50 Save up to 40%
Price: $ 466.95
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® AOT30SAGR Crowne Open Top 30 Gal. Receptacle w/Plastic Liner - Satin Aluminum/Gray
Large open top garbage can has a 12”" diameter drop-in, disposal opening to help eliminate the spread of germs. This receptacle has a durable, fire-safe steel and aluminum construction with a satin aluminum top and gray textured base. Bags securely fit between the rigid plastic liner and the receptacle for a neat appearance. Features a bottom rim that protects floors. Recommended for indoor use only. 30 gallon capacity. Dimensions: 20"”Dia x 34.5”"H.

Product Specifications

    • HEIGHT INCHES34-1/2
    • COLOR FINISHGray/Aluminum
    • CONSTRUCTIONSteel/Aluminum
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBERFGAOT30SAGRPL
    • OPENING12"Dia.
    • DIAMETER INCHES20
    • CAPACITY GALLONS30
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!