Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid AOT62SA Atrium® Aluminum Container, Open Top 62 Gallon - Satin Aluminum
See all 6 items in product family

Rubbermaid AOT62SA Atrium® Aluminum Container, Open Top 62 Gallon - Satin Aluminum

Item #: WBB50509

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,277.20 Save up to 40%
Price: $ 766.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid AOT62SA Atrium® Aluminum Container, Open Top 62 Gallon - Satin Aluminum
This seamless satin aluminum, open top waste receptacle has a durable, fire-safe construction with a baked-on epoxy finish to provide years of service. The trash can has a two-piece construction that allows removal of the top section for bag insertion and easy emptying. Garbage can features a 12"" diameter disposal opening. Recommend for indoor use. 62 gallon capacity. Dimensions: 24""Dia x 35""H.

Product Specifications

    • HEIGHT INCHES35
    • COLOR FINISHSatin Aluminum
    • CONSTRUCTIONAluminum
    • LINERN/A
    • MANUFACTURERS PART NUMBERFGAOT62SA
    • OPENING12"Dia. Open Top
    • DIAMETER INCHES24
    • CAPACITY GALLONS62
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result