Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perforated Stadium Series® Trash Container w/Dome Top - 55 Gallon Red
See all 33 items in product family

Perforated Stadium Series® Trash Container w/Dome Top - 55 Gallon Red

Item #: WB261596RD

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $909.00 Save up to 32%
Price: $ 619.00
Product Information
Customer Review
Product Q&A
Accessories
Perforated Steel Trash Container
55 Gallon Capacity
Mesh garbage can is ideal for indoor and outdoor environments. This trash receptacle is made heavy gauge perforated steel with a solid middle ring that provides an attractive appearance to any application. Dome top features a spring-loaded door that automatically closes to conceal waste, keep out the elements and keep in odors. Includes plastic liner that is reusable for easy waste disposal. Powder coat finish. Non-Returnable; Non-Cancelable.

Product Specifications

    • HEIGHT INCHES49
    • COLOR FINISHRed
    • CONSTRUCTIONSteel
    • LIDDome Top
    • MANUFACTURERS PART NUMBERSC55-01-RD-DT
    • OPENING11"
    • STYLEPerforated
    • DIAMETER INCHES23-1/2
    • CAPACITY GALLONS55
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed