Roval™ Surface Mounted Waste Receptacle w/ Closed Top and Push Door

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Roval™ Surface Mounted Waste Receptacle w/ Closed Top and Push Door

Item #: WBB481485

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $503.60 Save up to 42%
Price: $291.95
Product Information
Customer Review
Product Q&A
Accessories
Roval™ Surface Mounted Waste Receptacle
Closed Top and Push Door


The front and sides of the Roval™ Surface Mounted Waste Receptacle are fabricated of 20 gauge type 304 stainless steel with satin finish. Receptacle features closed top and push door to hid unsightly waste. Dimensions: 15-1/8"W x 8-1/2"D x 23"H.

Product Specifications

    • WIDTH INCHES15-1/8
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES23
    • COLOR FINISHSatin
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER20826-T
    • STYLESurface Mounted
    • TYPEReceptacle w/ Push Door
    • BRANDASI
    • CAPACITY GALLONS12-4/5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed